- 10286708 / ASSY BASIC DRIVE 5415J25A
features
- Size 5415 shaft mounted parallel helical gear drive with a 25:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Low Speed Shaft Dia. | 4.938 in |
| High Speed Shaft Length | 6.76 in |
| Lip Seal Material | Viton |
| High Speed Shaft Dia. | 2.5 in |
| Width Through Housing | 10.3 in |
| Series | Quadrive Accessories |
| Recommended Driven Shaft Length [Nom] | 10.375 in |
| High Speed Shaft [Max] | 1828 rpm |
| Exact Ratio | 26.11 |
| HSS to LSS Centerline Distance | 8.02 in |
| Nominal Ratio | 25 |
| Weight | 850.0 LB |
| EAN or UPC | 782934269028 |

