features
- Eleven Accessory Kits Available: Allow various configurations from standard gearbox.
- Easy Installation: Bolt-on construction.
- Tack-On Kits For High Ratios: Allow ratios up to 3600:1.
- C-Face Adapter Kits: Allow you to bolt a C-face motor to a U-style gearbox.
| Accessory Type | Torque Arm Kit |
| Center Distance | 1.54 in |
| Material | Steel |
| Weight | 0.595 LB |
| EAN or UPC | 662288340973 |

