features
- These mirrors facilitate inspection of inaccessible workpieces and machines by toolmakers, assemblers, inspectors and mechanics
- Fully polished glass mirrors are enclosed in plated holders which are attached to knurled handles with ball and socket joints
- Telescoping arm and vinyl cushion grip handles
| Handle Type | Straight |
| Mirror Shape | Rectangular |
| Mirror Size | 3 1/2 in x 2 in |
| Length Range | 11 1/2 in to 16 in |
| Shape | Rectangle |
| Mirror/Magnifier Size | 3-1/2 in x 2 in |
| Weight | 0.2 LB |

