description
- The MILWAUKEE® Tap Collet is designed for versatile tap threading and holds the widest tap range, used for all tap sizes up to 1/2”. With a durable all-metal dual jaw design, the MILWAUKEE® Tap Collet tightly secures taps for smooth, no wobble threading. The forward jaw holds taps 1/4”-1/2” while the recessed jaw secures taps up to 1/4”. The sliding T-Handle bar allows for use in tight or hard-to-reach spaces. The hex-head collet design is also compatible with the MILWAUKEE® Hex-LOK™ 2-in-1 Handle for better leverage and control (sold separately).
features
- MILWAUKEE® Tap Collet holds the widest tap range, used for all taps up to ½”
- Hex-head design is compatible with Hex-LOK™ 2-in-1 Threading Handle
- T-Handle bar slides in or out allowing for tight space threading
- Recessed Jaw holds tap sizes ¼” – ½”
- Forward Jaw holds tap sizes up to ¼”
- Knurled finish allows for easy grip and tightening of collar
- Adjustable collet secures taps for smooth, no wobble threading
- T-Handle can be repositioned as necessary to provide more leverage
- All-metal jaw design for unmatched threading durability
| Weight | 0.62 LB |
| EAN or UPC | 45242779581 |

