features
- Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time
- Back tapered beyond tap to prevent thread damage from over-drilling
- Deburr/countersink also provided on bit beyond back taper
- Made from hardened high-speed steel vs. carbon steel for longer life
- High quality hex shank to ensure strong connection to drill chuck
- Designed to tap up to 10-gauge metal
- Quick change adaptor included in both metric and standard kits
| Tap Style | Plug |
| Inch/Metric | Metric |
| Material | Aluminum, Copper, Mild Steel, Brass |
| Drill Style | Twist |
| Shank | 1/4 in |
| No. of Pieces | 6 |
| Material Thickness [Max] | 10 ga |
| Weight | 0.55 LB |

