description
- The MILWAUKEE® 4-1/2" HOLE DOZER™ Bi-Metal Hole Saw with Arbor has a new 3.5TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER™ Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER™ Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER™ Bi-Metal hole saws are proudly made in the USA.
features
- RIP GUARD™ limited lifetime tooth break warranty
- Plug Jack, an all access slot design for fast plug removal
- Thermoset coating, delivers up to 2X faster cuts in wood
- Bi-metal construction with 8% cobalt for increased wear resistance
- Limited Lifetime Tooth Break Warranty
- Made in USA
- For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
- 1-5/8" cutting depth
- Fits All Drill Chucks 3/8" and Larger
| Teeth Per Inch | 3/5 |
| Hole Saw Material | Bi-Metal |
| Drilling Depth | 1.62 in |
| Length | 7.651 in |
| Bit Type | Hole Saw |
| Case Included | No |
| Chuck Size Required [Min] | 3/8 in |
| Hole Saw Diameter | 4 1/2 in |
| Hole Saw Type | Multipurpose |
| Pilot Bit Diameter | 0.25 in |
| Recommended Safety Equipment | Safety Glasses |
| Warranty | Limited Lifetime Tooth Break Warranty |
| Weight | 1.38 LB |
| EAN or UPC | 45242516490 |

