features
- Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
- Single flute cutting edge for greater control through steps
- Three flatted shank prevents slipping in drill chuck
- New SpeedPoint tip penetrates faster than previous Unibits and prevents walking
| Diameter | 4 mm to 12 mm |
| Shank | 1/4 in |
| No. of Steps | 9 |
| Increment (Length) | 1 mm |
| Weight | 0.19 LB |

