features
- Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
- Single flute cutting edge for greater control through steps
- Three flatted shank prevents slipping in drill chuck
- New SpeedPoint tip penetrates faster than previous Unibits and prevents walking
| Shank | 3/8 in |
| No. of Steps | 7 |
| Increment (Length) | 2 mm |
| Diameter | 6 mm to 18 mm |
| Weight | 0.25 LB |

