description
- This Norton Clipper Classic blades improved bond provides longer life at an economical price for small to medium size jobs on smaller tile and rail saws.
applications
- Cutting
features
- Best life and best cut rate and good finish
- Consistent performance - low initial price point
- Most aggressive cutting action for general-purpose and masonry applications
- Use when cutting speed and productivity are more important than finish
| Arbor Hole | 7/8 in-5/8 in-20 mm |
| Segment Thickness | 0.08 in |
| RPM [Max] | 13300 rpm |
| Segment Length | 1.428 in |
| Total Height | 0.393 in |
| Segment | 8 |
| Diameter | 4.5 in |
| Operating Speed [Max] | 13300 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 76607027894 |

