This Norton Clipper Classic tuck pointer is an economical solution for small to medium tuck pointing jobs. High quality performance for heavy grout removal or mortar jointing. The heavy duty wide segment reduces wear in abrasive materials.
applications
Cutting
features
Consistent performance - lowest initial price point
Best life and best cut rate and good finish
Most aggressive cutting action for general-purpose and masonry applications
Use when cutting speed and productivity are more important than finish
RPM [Max]
13300 rpm
Arbor Hole
7/8 in-5/8 in
Total Height
0.275 in
Segment
9
Segment Thickness
0.25 in
Segment Length
1.22 in
Operating Speed [Max]
13300 rpm
Diameter
4.5 in
Weight
0.0 LB
EAN or UPC
701846817776
We're here for you
with Service Centers across the country - We have your back