This Norton Clipper Classic tuck pointer is an economical solution for small to medium tuck pointing jobs. High quality performance for heavy grout removal or mortar jointing. The heavy duty wide segment reduces wear in abrasive materials.
applications
Cutting
features
Consistent performance - lowest initial price point
Most aggressive cutting action for general-purpose and masonry applications
Use when cutting speed and productivity are more important than finish
Best life and best cut rate and good finish
Diameter
8 in
Total Height
0.275 in
Operating Speed [Max]
7650 rpm
Segment
16
Arbor Hole
7/8 in-5/8 in
Segment Length
1.26 in
Segment Thickness
0.25 in
RPM [Max]
7650 rpm
Weight
0.0 LB
EAN or UPC
701846817806
We're here for you
with Service Centers across the country - We have your back