description
- This Norton Clipper ValuPlus tuck pointer is a value price point for small to medium size jobs. Cleans grout and motor joints quickly and efficiently with hand-held tools.
applications
- Cutting
features
- Consistent performance - lowest initial price point
- Most aggressive cutting action for general-purpose and masonry applications
- Use when cutting speed and productivity are more important than finish
- Best life and best cut rate and good finish
| Arbor Hole | 7/8 in-5/8 in-20 mm |
| Segment Thickness | 0.25 in |
| Diameter | 4 in |
| Total Height | 0.393 in |
| Operating Speed [Max] | 15000 rpm |
| Segment | 8 |
| Segment Length | 1.216 in |
| RPM [Max] | 15000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 701846840200 |

