Skip to content Skip to navigation menu
ORS Nasco065-C-5

065-C-5

3/4"X8" CAPE CHISEL-1/2"BIT
Item #101569510
ORS Nasco065-C-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Width of Cut 1/2 in
Chisel Type Cape
Tip Type Cape
Length 8 in
Material Aluminum Bronze
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison