WERA TOOLS
05004021001
8100 SA 11 ZYKLOP METAL RATCHET SET, IMPERIAL 1/4 28PIECE RATCHET SET WITH SWITCH LEVER IMPERIAL
Item #113750562
| No. of Points | 6 |
| Drive Size | 1/4 in |
| Overall Length | 29/32 in |
| Inch/Metric | SAE |
| Finish | Chrome |
| Drive Type | Hand |
| Family Name | Hand Drive Socket Wrench Set |
| No. of Pieces | 28 |
| Weight | 1.495 LB |
| EAN or UPC | 4013288173850 |
