WERA TOOLS
05004050001
8100 SB 10 ZYKLOP METAL RATCHET SET, IMPERIAL 3/8 29 PCS RATCHET SET PUSH-THROUGH SQUARE IMPERIAL
Item #113750519
| No. of Points | 6 |
| Finish | Chrome |
| Inch/Metric | SAE |
| Drive Type | Hand |
| Overall Length | 1 5/32 in |
| Family Name | Hand Drive Socket Wrench Set |
| Drive Size | 3/8 in |
| No. of Pieces | 29 |
| Weight | 3.271 LB |
| EAN or UPC | 4013288173935 |
