| Drive Size | 1/2 in |
| Family Name | 8002 C Koloss Hand Ratchet |
| Finish | Satin |
| Overall Length | 13 1/4 in |
| Weight | 2.579 LB |
| EAN or UPC | 4013288144607 |
| Drive Size | 1/2 in |
| Family Name | 8002 C Koloss Hand Ratchet |
| Finish | Satin |
| Overall Length | 13 1/4 in |
| Weight | 2.579 LB |
| EAN or UPC | 4013288144607 |