| Family Name | 8001 A Zyklop Mini 1 Bit Hand Ratchet |
| Overall Length | 3 17/32 in |
| Drive Size | 1/4 in |
| Weight | 0.278 LB |
| EAN or UPC | 4013288144638 |
| Family Name | 8001 A Zyklop Mini 1 Bit Hand Ratchet |
| Overall Length | 3 17/32 in |
| Drive Size | 1/4 in |
| Weight | 0.278 LB |
| EAN or UPC | 4013288144638 |