| No. of Teeth | 72 |
| Drive Size | 3/8 in |
| Head Style | Round |
| Finish | Full Polish |
| Overall Length | 8.5 in |
| Head Type | Solid Head |
| Ratchet Type | Non-Quick Release |
| Handle Type | Round Serrated |
| Weight | 0.78 LB |
| No. of Teeth | 72 |
| Drive Size | 3/8 in |
| Head Style | Round |
| Finish | Full Polish |
| Overall Length | 8.5 in |
| Head Type | Solid Head |
| Ratchet Type | Non-Quick Release |
| Handle Type | Round Serrated |
| Weight | 0.78 LB |