description
- The Milwaukee® 28oz Dead Blow Hammer provides maximum impact and the most durable handle. The dead blow delivers the highest impact with minimal effort when swinging. The Dead Blow has a steel reinforced handle core, and its most durable handle is also resistant to peeling when exposed to solvents. The dead blow hammer’s precision balanced design, paired with the overmold handle and anti-slip grip offers more control when swinging the hammer.
features
- High Impact: Optimized Handle
- Most durable steel reinforced handle
- Precision Balanced Design
- Overmold handle for greater comfort and grip
- Most Durable Grip
- Handle grip resistant to peeling when exposed to solvents
- 28oz Head Weight
- 10" Handle Length
- Most Durable: Steel Reinforced Handle
- Lifetime Guarantee
| Shot Material | Steel Shot |
| Color | Red, Silver |
| Head Material | Polyurethane |
| Handle Length | 13 in |
| Head Weight | 28 Oz |
| Handle Style | Anti-Slip Grip |
| Non-Marring | Yes |
| Replaceable Head | No |
| Grip Material | Plastic with Rubber Overmold |
| Handle Material | Steel |
| Weight | 2.0 LB |
| EAN or UPC | 45242664399 |

