| Handle Length | N/A |
| Face Diameter | N/A |
| Head Length | N/A |
| Size (text) | N/A |
| Type | N/A |
| Head Wt. | N/A |
| Weight | 0.0 LB |
| EAN or UPC | 76174549355 |
| Handle Length | N/A |
| Face Diameter | N/A |
| Head Length | N/A |
| Size (text) | N/A |
| Type | N/A |
| Head Wt. | N/A |
| Weight | 0.0 LB |
| EAN or UPC | 76174549355 |