description
- Imperial Blades' Starlock™ 1-3/8" Standard Wood & Nails Blade is composed of heavy-duty bi-metal (BiM) to stand up to nail-laden materials. Recommended applications are Wood & Nails, Copper Pipe, Wood, PVC, Drywall and more. Popular projects include cutting door jambs and nails, or staples embedded wood. Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.
features
- Recommended applications: Wood & Nails, Copper Pipe, Wood, PVC, Drywall
- Features ETS (Every Tooth Set), an alternating tooth pattern ideal for fast and smooth cuts in nail-embedded wood and other non-ferrous metals
- Popular projects: Cutting door jambs containing nails or staples
- Compatible with Starlock™ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more!
- 1-3/8" (35mm) BiM
includes
- (3) Imperial Blades Starlock 1-3/8" Wood & Nails Blades
| Blade Thickness | 0.025 in |
| Overall Length | 1.625 in |
| Color | Black Oxide |
| Saw Blade Type | Oscillating Saw |
| Material | Bi-Metal |
| Recommended Use | Wood & Nails, Copper Pipe, Wood, PVC, Drywall |
| Set/Individual | Individual |
| Oscillating Blade Design | End Cut |
| Blade Cutting Material | Bimetal |
| Color Coded | No |
| Case Included | No |
| Width | 1.375 in |
| Includes | (3) Imperial Blades Starlock 1-3/8" Wood & Nails Blades |
| Weight | 0.28 LB |
| EAN or UPC | 819846015259 |

