Skip to content Skip to navigation menu
ORS Nasco332-1981

332-1981

CRIMPER
Item #101553217
ORS Nasco332-1981
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Simple screw adjustment for connector size
  • Forged body and handle for durability
Overall Length 22.375 in
Crimping Size 8 AWG - 4/0 KCMIL (MCM) Aluminum Color Coded Connectors, 8 AWG - 250 KCMIL (MCM) Copper Color Coded Connectors
Weight 7.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison