features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Style | Pinch Point Bar |
| Stock Size | 7/8 in |
| Material | Copper Alloy |
| End Types | Pointed, Angled |
| Overall Length | 30 in |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 5.0 LB |
| Style | Pinch Point Bar |
| Stock Size | 7/8 in |
| Material | Copper Alloy |
| End Types | Pointed, Angled |
| Overall Length | 30 in |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 5.0 LB |