| Tip Type | Slotted |
| Family Name | Screwdriver For Slotted Screws |
| Shank Length | 4 in |
| Handle Length | 81 mm |
| Tip Thickness | 0.6 mm |
| Weight | 0.785 LB |
| EAN or UPC | 4013288027245 |
| Tip Type | Slotted |
| Family Name | Screwdriver For Slotted Screws |
| Shank Length | 4 in |
| Handle Length | 81 mm |
| Tip Thickness | 0.6 mm |
| Weight | 0.785 LB |
| EAN or UPC | 4013288027245 |