| Shank Length | 4 in |
| Family Name | Pozidriv Screwdriver |
| Tip Type | Pozidriv® |
| Handle Length | 105 mm |
| Weight | 1.138 LB |
| EAN or UPC | 4013288029843 |
| Shank Length | 4 in |
| Family Name | Pozidriv Screwdriver |
| Tip Type | Pozidriv® |
| Handle Length | 105 mm |
| Weight | 1.138 LB |
| EAN or UPC | 4013288029843 |