| Shank Length | 2 9/1 6in |
| Family Name | TX TORX® Screwdriver |
| Tip Size | TX8 |
| Handle Length | 105 mm |
| Tip Type | Torx® |
| Shank Diameter | 3.5 mm |
| Weight | 0.259 LB |
| EAN or UPC | 4013288093349 |
| Shank Length | 2 9/1 6in |
| Family Name | TX TORX® Screwdriver |
| Tip Size | TX8 |
| Handle Length | 105 mm |
| Tip Type | Torx® |
| Shank Diameter | 3.5 mm |
| Weight | 0.259 LB |
| EAN or UPC | 4013288093349 |