| Family Name | TX TORX® Screwdriver |
| Shank Diameter | 3.8 mm |
| Tip Type | Torx® |
| Tip Size | TX15 |
| Handle Length | 105 mm |
| Shank Length | 2 9/16 in |
| Weight | 0.276 LB |
| EAN or UPC | 4013288093363 |
| Family Name | TX TORX® Screwdriver |
| Shank Diameter | 3.8 mm |
| Tip Type | Torx® |
| Tip Size | TX15 |
| Handle Length | 105 mm |
| Shank Length | 2 9/16 in |
| Weight | 0.276 LB |
| EAN or UPC | 4013288093363 |