| Handle Length | 105 mm |
| Shank Length | 4 in |
| Family Name | Screwdriver For Phillips Screws |
| Shank Diameter | 6 mm |
| Tip Type | Phillips |
| Weight | 2.157 LB |
| EAN or UPC | 4013288109316 |
| Handle Length | 105 mm |
| Shank Length | 4 in |
| Family Name | Screwdriver For Phillips Screws |
| Shank Diameter | 6 mm |
| Tip Type | Phillips |
| Weight | 2.157 LB |
| EAN or UPC | 4013288109316 |