| Family Name | Screwdriver For Slotted Screws |
| Tip Type | Slotted |
| Shank Length | 3 1/8 in |
| Handle Length | 81 mm |
| Tip Thickness | 0.4 mm |
| Tip Size | 3/32 in |
| Weight | 0.684 LB |
| EAN or UPC | 4013288110107 |
| Family Name | Screwdriver For Slotted Screws |
| Tip Type | Slotted |
| Shank Length | 3 1/8 in |
| Handle Length | 81 mm |
| Tip Thickness | 0.4 mm |
| Tip Size | 3/32 in |
| Weight | 0.684 LB |
| EAN or UPC | 4013288110107 |