| Tip Type | Slotted |
| Tip Size | 7/32 in |
| Tip Thickness | 1 mm |
| Shank Length | 5 in |
| Handle Length | 98 mm |
| Family Name | Screwdriver For Slotted Screws |
| Weight | 1.757 LB |
| EAN or UPC | 4013288110176 |
| Tip Type | Slotted |
| Tip Size | 7/32 in |
| Tip Thickness | 1 mm |
| Shank Length | 5 in |
| Handle Length | 98 mm |
| Family Name | Screwdriver For Slotted Screws |
| Weight | 1.757 LB |
| EAN or UPC | 4013288110176 |