| Handle Length | 81 mm |
| Shank Length | 3 1/8 in |
| Tip Size | 1/8 in |
| Shank Diameter | 3 mm |
| Tip Type | Slotted |
| Family Name | Screwdriver For Slotted Screws |
| Tip Thickness | 0.5 mm |
| Weight | 0.732 LB |
| EAN or UPC | 4013288107329 |
| Handle Length | 81 mm |
| Shank Length | 3 1/8 in |
| Tip Size | 1/8 in |
| Shank Diameter | 3 mm |
| Tip Type | Slotted |
| Family Name | Screwdriver For Slotted Screws |
| Tip Thickness | 0.5 mm |
| Weight | 0.732 LB |
| EAN or UPC | 4013288107329 |