| Family Name | TORX® HF Screwdriver |
| Shank Length | 1 9/16 in |
| Tip Size | #0, TX6 |
| Shank Diameter | 3 mm |
| Tip Type | Torx® |
| Handle Length | 97 mm |
| Weight | 0.193 LB |
| EAN or UPC | 4013288108647 |
| Family Name | TORX® HF Screwdriver |
| Shank Length | 1 9/16 in |
| Tip Size | #0, TX6 |
| Shank Diameter | 3 mm |
| Tip Type | Torx® |
| Handle Length | 97 mm |
| Weight | 0.193 LB |
| EAN or UPC | 4013288108647 |