description
- The MILWAUKEE® 39-in-1 Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. The multi-bit driver features a comfortable, non-slip grip handle for maximum control. Designed with a dual length shank, the multi-bit driver offers users an extended reach for hard to access fasteners. This multi-bit driver also features a 360-degree rotating back cap which provides greater control for speed and precision on the jobsite. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee® 39-in-1 Precision Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.
features
- Most Versatile. Better Control.
- Versatile handle for driving and tuning
- Comfortable, non-slip grip for maximum control
- Dual length shank
- 360° rotating back cap for speed and precision
- Case designed for use in PACKOUT™
- Anti-roll design
- Easy access bits: double-ended bits with storage in shank
- Knurled shank for precision control
- Precision machined bit tips: durable tips for secure fitment
- Chrome-plated shank for rust protection
- Limited Lifetime Warranty
| Length | 7.65 in |
| Tips Included | Yes |
| Handle Type | Overmolded |
| Handle Material | Rubber |
| Drive Type | Phillips, Slotted, Square, Torx, Hex, Triangle, Pentalobe, Y-Type, Stand Off, Spanner |
| Ratcheting | No |
| Shank Length | 3.88 in |
| Case Included | Yes |
| No. of Pieces | 39 |
| Handle Length | 4 in |
| Drive Design | Combination |
| Weight | 0.64 LB |
| EAN or UPC | 45242846528 |

