| Tip Type | Slotted |
| Tip Size | 1/4 in |
| Shank Type | Round |
| Shank Length | 4 in |
| Length | 8 11/32 in |
| Weight | 0.27 LB |
| EAN or UPC | 662679040796 |
| Tip Type | Slotted |
| Tip Size | 1/4 in |
| Shank Type | Round |
| Shank Length | 4 in |
| Length | 8 11/32 in |
| Weight | 0.27 LB |
| EAN or UPC | 662679040796 |