| Shank Diameter | 10.5 mm |
| Drive Size | 1/4 in |
| Handle Length | 112 mm |
| Shank Length | 4 3/4 in |
| Weight | 0.655 LB |
| EAN or UPC | 4013288012272 |
| Shank Diameter | 10.5 mm |
| Drive Size | 1/4 in |
| Handle Length | 112 mm |
| Shank Length | 4 3/4 in |
| Weight | 0.655 LB |
| EAN or UPC | 4013288012272 |