WERA TOOLS
05003473001
KRAFTFORM KOMPAKT 60I/68I/7 BIT SET WITH HANDLE AND INTER-CHANGEABLE BLADES
Item #113750351
| Handle Material | Multi-Component |
| Tip Type | Phillips, Slotted, Square |
| Drive Size | 9 mm |
| Family Name | Multi-Bit Screwdriver |
| Handle Type | Molded |
| Shank Material | Alloy Steel |
| Inch/Metric | SAE |
| Overall Length | 6 in |
| No. of Pieces | 7 |
| Finish | Matte |
| Tip Size | #1, #2, 0.6 mm, 1 mm |
| Weight | 0.765 LB |
| EAN or UPC | 4013288106612 |
