WERA TOOLS
05073671001
KRAFTFORM KOMPAKT MICRO-SET ESD/20 SB BIT SET WITH HANDLE AND INTER-CHANGEABLE BLADES
Item #113751717
| Shank Material | Alloy Steel |
| Overall Length | 3 3/4 in |
| Inch/Metric | SAE |
| No. of Pieces | 20 |
| Handle Material | Multi-Component |
| Finish | Chrome |
| Tip Size | #0, #00, #1, 44 mm |
| Handle Type | Molded |
| Family Name | Multi-Bit Screwdriver |
| Tip Type | Phillips, Slotted |
| Weight | 0.44 LB |
| EAN or UPC | 4013288169662 |
