features
- Multi-faceted scribing solutions for machinists, mechanics and sheet metal workers
- Double-ended design features one straight and one 90° point, offering a full range of both conventional and unconventional applications
- Use the straight point to mark bend lines for an air conditioning duct, or flip the tool around and use the 90° bend to remove an O-ring from a piece of equipment
- Hardened and ground steel needle points are fixed to a knurled body
- Has one straight point and one 90° bent point
| Blade Length | 2.625 in |
| Overall Length | 8.4375 in |
| Tip | Straight, 90° Angle |
| Handle Length | 3 1/4 in |
| Weight | 0.05 LB |

