| Drive Type | Square |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Socket Size | 1 5/16 in |
| Overall Length | 2.125 in |
| Weight | 0.17 LB |
| Drive Type | Square |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Socket Size | 1 5/16 in |
| Overall Length | 2.125 in |
| Weight | 0.17 LB |