| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Drive Type | Square |
| Socket Size | 5.5 mm |
| Overall Length | 22.2 mm |
| Material | Tool Steel |
| Locking Type | Pin |
| No. of Points | 6 |
| Weight | 0.03 LB |
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Drive Type | Square |
| Socket Size | 5.5 mm |
| Overall Length | 22.2 mm |
| Material | Tool Steel |
| Locking Type | Pin |
| No. of Points | 6 |
| Weight | 0.03 LB |