| Inch/Metric | Inch |
| Socket Size | 3/4 in |
| Material | Tool Steel |
| Locking Type | Pin |
| No. of Points | 6 |
| Drive Type | Square |
| Socket Series | Universal |
| Socket Drive Size | 1/2 in |
| Overall Length | 2.89063 in |
| Length Type | Universal |
| Weight | 0.33 LB |
| Inch/Metric | Inch |
| Socket Size | 3/4 in |
| Material | Tool Steel |
| Locking Type | Pin |
| No. of Points | 6 |
| Drive Type | Square |
| Socket Series | Universal |
| Socket Drive Size | 1/2 in |
| Overall Length | 2.89063 in |
| Length Type | Universal |
| Weight | 0.33 LB |