| Overall Length | 3.5 in |
| Socket Size | 1/2 in |
| Drive Type | Square |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.31 LB |
| Overall Length | 3.5 in |
| Socket Size | 1/2 in |
| Drive Type | Square |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.31 LB |