| Drive End Diameter | 15/16 in |
| Length | 1 1/2 in |
| Inch/Metric | Inch |
| Drive Size | E-18 |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Tip Type | Torx® |
| Weight | 0.25 LB |
| Drive End Diameter | 15/16 in |
| Length | 1 1/2 in |
| Inch/Metric | Inch |
| Drive Size | E-18 |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Tip Type | Torx® |
| Weight | 0.25 LB |