| Socket Series | Hex Bit |
| Inch/Metric | Fractional |
| Socket Drive Size | 1/2 in |
| Set Includes | 5/16 in, 3/8 in, 1/4 in, 1/2 in, 9/16 in, 5/8 in, 7/16" |
| No. of Pieces | 7 |
| Weight | 2.93 LB |
| Socket Series | Hex Bit |
| Inch/Metric | Fractional |
| Socket Drive Size | 1/2 in |
| Set Includes | 5/16 in, 3/8 in, 1/4 in, 1/2 in, 9/16 in, 5/8 in, 7/16" |
| No. of Pieces | 7 |
| Weight | 2.93 LB |