description
- MILWAUKEE® SHOCKWAVE Impact Duty™ Socket Set features the boldest, longest lasting markings and extreme impact durability in high torque applications. The stamped and ink filled size marking enables you to select the right socket every time throughout the life of the socket. Engineered with high strength forged steel for optimized performance in heavy duty applications. Milwaukee socket sets feature removable trays that are compatible with MILWAUKEE® PACKOUT(TM) Organizers and fit in tool chest drawers. The non-slip hex geometry prevents fastener rounding. The Milwaukee dual hole design and ring groove allows for easy socket attachment and removal. The cases are impact resistant and nest together for easy stacking and storage. All Milwaukee SHOCKWAVE Impact Duty ™ Sockets and Extensions are backed by Milwaukee's Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
- Tray Compatible with PACKOUT™ Organizers (48-22-8435) and (48-22-8430) and fit in tool chest drawers
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Kit includes 27 Standard Metric & SAE Sockets. The following sizes are included: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME Industry Standards
- Laser Etched Part Number
| Material | Chrome Molybdenum Steel |
| Driver Included | No |
| Socket Rail Included | No |
| Drive Size | 1/2 in |
| No. of Pieces | 27 |
| No. of Points | 6 |
| Case Included | No |
| Inch/Metric | Metric and Inch |
| Ratchet Included | No |
| Color | Red, Black |
| Deep Well | No |
| Weight | 7.37 LB |
| EAN or UPC | 45242616664 |

