- 3/8' DRIVE UNIVERSAL SOCKET, MM, 11 PIECE SET
features
- Ideal for work in confined areas where fastener is inaccessible to standard sockets
| No. of Points | 6 |
| No. of Pieces | 11 |
| Family Name | 11 Piece 6 Point Universal Socket Set |
| Socket Drive Size | 3/8 in |
| Weight | 1.81 LB |
| EAN or UPC | 662459972866 |

