| Material | Forged Alloy Steel |
| Overall Length | 24 in |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Finish | Chrome Plated |
| Capacity, in [Max] | 2.5 in |
| Weight | 8.11 LB |
| Material | Forged Alloy Steel |
| Overall Length | 24 in |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Finish | Chrome Plated |
| Capacity, in [Max] | 2.5 in |
| Weight | 8.11 LB |