| Finish | Chrome Plated |
| Overall Length | 15 in |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1.6875 in |
| Weight | 3.12 LB |
| Finish | Chrome Plated |
| Overall Length | 15 in |
| Handle Type | Plastic-Dipped |
| Head Angle | 15° |
| Material | Forged Alloy Steel |
| Capacity, in [Max] | 1.6875 in |
| Weight | 3.12 LB |