description
- The light-duty model has a one- piece forged alloy steel handle and jaw. Ideal for use in close quarters.
features
- Easy-to-hold I-beam handle design.
- Rated for maximum tightening grip on 2-1/2-inch diameter pipe.
- 20-1/4-inch chain can hold pipe up to 5-inches in diameter.
- Replaceable, alloy steel jaw maximizes gripping strength.
- Manufactured using U.S. steel in Elyria, Ohio.
| Capacity | 5 in |
| Chain Length | 20 1/4 in |
| Model No. | C-18 |
| Rated Pipe Capacity | 2.5 in |
| Weight | 5.9 LB |
| EAN or UPC | 95691313201 |

