description
- The light-duty model has a one- piece forged alloy steel handle and jaw. Ideal for use in close quarters.
features
- Easy-to-hold I-beam handle design.
- Rated for maximum tightening grip on 3-inch diameter pipe.
- 20-1/4-inch chain can hold pipe up to 5-inches in diameter pipe.
- Replaceable, alloy steel jaw maximizes gripping strength.
- Manufactured using U.S. steel in Elyria, Ohio.
| Chain Length | 20 1/4 in |
| Capacity | 5 in |
| Rated Pipe Capacity | 3 in |
| Model No. | C-24 |
| Weight | 8.25 LB |
| EAN or UPC | 95691313256 |

